Shop All Marking and Warning Tapes
This Product is Discontinued
3M
Marking Tape, Roll, 3In W, 108 ft. L, Brown (Discontinued)
Mfr # 471
Zoro # G4544434
Free Shipping & Returns
This Product is Discontinued
Key Features
- Roll Length 108 ft
- Safety Tape Color Brown
- Thickness 5.2 mil
- Performance Temp. 60 Degrees to 85 Degrees F
- Tape Format Continuous Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 471
- Zoro # G4544434
- UPC # 00051115688485
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 108 ft |
Width | 3 in |
Diameter | 4 3/8 in |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 3 in |
Imperial Tape WxL | 3 in x 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Brown, 3 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.