Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Marking Tape, 4In W, 108 ft. L, White, PK8
Mfr # 471
Zoro # G1797397
product price: $839.99
/pk 8, $105.00/ea
Free Shipping & Returns
$839.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4"
- Length 108 ft.
- Material Vinyl
- Color White
- Tape Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 471
- Zoro # G1797397
- UPC # 00021200031397
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4" |
Length | 108 ft. |
Roll Length | 108 ft |
Diameter | 4-3/8" |
Imperial Tape WxL | 4 in x 108 ft |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Continuous Roll, Solid, White, 4 in, 108 ft, 4.1 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GASCO Calibration Gas, Hydrogen, Nitrogen, Oxygen, 103 L, C-10 (5/8 in UNF) Connection, +/-5% Accuracy (103L-85-2)
- TILLMAN Cold Protection Gloves, Cotton/Foam Lining, XL (1578XLB)
- FAME FABRICS Butcher Coat, White, Snaps, K86, MD (83254)
- REVISION MILITARY Military Safety Glasses, Interchangeable Lenses Anti-Fog, Scratch-Resistant (4-0076-9814)
- 3M Antislip Tape, Mineral Coated, Black (610)
- 3M Safety-Walk Tapes and Treads 510, Black, (510)
- 3M Marking Tape, 4In W, 108 ft. L, Yellow, PK8 (471)
- 3M Floor Marking Tape, 36yd.L x 2in.W, Orange (471)
- 3M Anti-Slip Tread, Gray, 6 in x 60 ft. (370-6X60)
- 3M Anti-Slip Tape, 1 in W, Clear (220-1X60)
- 3M Anti-Slip Tape, Gray, 60ft.Lx12inH (370-12X60)
- 3M Anti-slip tapes, Treads & Stair Nosings