Shop All Anti-slip tapes, Treads & Stair Nosings
3M
Marking Tape, 4In W, 108 ft. L, Black, PK8
Mfr # 03118
Zoro # G2235956
Free Shipping & Returns
$826.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 4 in
- Material vinyl
- Tape Color Black
- Tape Format Continuous Roll
- Thickness 4.1 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 03118
- Zoro # G2235956
- UPC # 00021200031182
- Country of Origin United States
- Category Anti-slip tapes, Treads & Stair Nosings
Dimensions
Width | 4 in |
Diameter | 4 3/8 in |
Roll Length | 108 ft |
Imperial Tape WxL | 4 in x 108 ft |
Imperial Tape Length | 108 ft |
Imperial Tape Width | 4 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Black, 4 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective, Package Quantity 8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LYLE Danger Sign, 14x10 In., English, U1-1009-RA_14X10 (U1-1009-RA_14X10)
- BRADY Pipe Marker, PK5, 7351-4-PK (7351-4-PK)
- RADIANS Radians SJ01B-3 Class 3 Color Blocked Hooded Sweatshirt (SJ01B-3ZGS-L)
- ANSELL Gloves, PR (58-009)
- 3M Anti-Slip Tape, Yellow, 60ft.Lx4inH (19289)
- 3M Anti-Slip Tape, 2 in W, Clear (220-2X60)
- 3M Safety-Walk Tapes and Treads 510, Black, (510)
- 3M Anti-Slip Tape, Black, 12 in x 60 ft. (610)
- 3M 3M„¢ VentureTape UL181B-FX FlexDuct Tape, 2 IN x 120 Yards, Sliver, 1599B-G669 (7100043760)
- 3M 3M™ 510 Safety-Walk Tape, 2" x 60', Black, 2/Case (T992510)
- ZORO SELECT Anti-Slip Tape, Clear, 4 in x 60 ft. (GRAN5015)
- 3M Anti-slip tapes, Treads & Stair Nosings