Shop All Marking and Warning Tapes
3M
Marking Tape, 3In W, 108 ft. L, Yellow
Mfr # 471
Zoro # G4312436
original price:
$85.59
5% off
new price: $81.29
/ea
Free Shipping & Returns
$81.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material vinyl
- Die Cut Shape Continuous Roll
- Standards ASTM D-3330, D-3652, D-3759, MIL-STD-2041D(SH)
- Retroreflective Grade Non-Reflective
- Performance Temp. 40 Degrees to 170 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 471
- Zoro # G4312436
- UPC # 00051115688607
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Width | 3 in |
Roll Length | 108 ft |
Diameter | 4 3/8 in |
Imperial Tape Length | 108 ft |
Imperial Tape WxL | 3 in x 108 ft |
Imperial Tape Width | 3 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 3 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RED KAP Mens Ss Lt Green Poplin Work Shirt, XXL (SP24LG SSLXXL)
- NEESE Outerwear Economy Series Jacket w/Hood-Yel-4X (10160-01-2-YEL-4X)
- CARHARTT T-Shirt, Navy, L (K87-NVY LRG REG)
- MUCK BOOT CO Men's Outscape Slip On (OSS300 M 110)
- 3M Floor Marking Tape, Blue, 36 yd, PK6 (971)
- 3M Floor Marking Tape, Blue, 36 yd, PK4 (971)
- 3M Marking Tape, Roll, 3In W, 108 ft. L, Red (471)
- 3M Vinyl Tape, 471, Blue, 1In X 36Yd (471)
- 3M Floor Marking Tape, 1InW, 108 ft.L, Yellow (471)
- 3M Floor Marking Tape, Red, 36 yd, PK4 (971)
- ROLL PRODUCTS Biohazard Warning Tape Contaminated (142-0005)
- 3M Marking and Warning Tapes