Shop All Marking and Warning Tapes
3M
Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D
Mfr # 471
Zoro # G4562004
product price: $23.39
/ea
$23.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Retroreflective Grade Non-Reflective
- Roll Length 108 ft
- Diameter 4 3/8 in
- Die Cut Shape Continuous Roll
- Safety Tape Color Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 471
- Zoro # G4562004
- UPC # 00051115688195
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 108 ft |
Diameter | 4 3/8 in |
Width | 3/4 in |
Imperial Tape WxL | 3/4 in x 108 ft |
Imperial Tape Width | 3/4 in |
Imperial Tape Length | 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 3/4 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMBERLAND PRO Size 11 Men's 6 in Work Boot Steel Work Boot, Brown (A172T)
- CONDOR Polyurethane Coated Gloves, Palm Coverage, Black/Gray, 2XL, PR (48UP90)
- NMC Hasp, Stainless Steel (SL7)
- SIGNMISSION OSHA WARNING Sign, Watch Your Head, 7in X 5in Decal, 5" W, 7" L, Landscape, Watch Your Head (OS-WS-D-57-L-12896)
- 3M Scotch Plastic Tape 471, Blue, 3/4"X36 Yds. (MMM6409)
- 3M Floor Marking Tape, Red, 36 yd, PK4 (971)
- 3M HzrdWrnngTpe767Red/Whte, 2nx3, PK24 (767)
- 3M Marking Tape, Roll, 3In W, 108 ft. L, Blue (471)
- 3M Marking Tape, Roll, 2In W, 108 ft.L (5702)
- 3M Marking Tape, 2In W, 108 ft. L, Green (471)
- ZORO SELECT Reflective Marking Tape, 15 ft. L, Vinyl (76321)
- 3M Marking and Warning Tapes