Shop All Marking and Warning Tapes
3M
Marking Tape, 2In W, 108 ft. L, Yellow
Mfr # 471
Zoro # G4309216
original price:
$54.75
5% off
new price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glow-in-the-Dark No
- Diameter 4 3/8 in
- Adhesion Strength 23 oz/in
- Performance Temp. 40 Degrees to 170 Degrees F
- Width 2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 471
- Zoro # G4309216
- UPC # 051115688560
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Diameter | 4 3/8 in |
Width | 2 in |
Roll Length | 108 ft |
Imperial Tape WxL | 2 in x 108 ft |
Imperial Tape Width | 2 in |
Imperial Tape Length | 108 ft |
Description
Floor Marking Tape, Continuous Roll, Solid, Yellow, 2 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MUCK BOOT CO Men's Mossy Oak Outscape Chelsea Slip On (OSCMOBU M 100)
- MILWAUKEE TOOL M12 Heated TOUGHSHELL Jacket Kit - Red, Large (204R-21L)
- MILWAUKEE TOOL Level 8 Cut Resistant High-Dexterity Nitrile Dipped Gloves - 2X-Large (12 pair) (48-73-7024B)
- CARHARTT High Visibility Rain Jacket, Green, XL (105300-BLMXLREG)
- 3M Marking Tape, Roll, 4In W, 108 ft. L, Red (471)
- 3M Floor Marking Tape, Orange, 36 yd, PK3 (971)
- 3M Marking Tape, Roll, 2In W, 108 ft.L (5702)
- 3M Safety Stripe Tape, 2"x36 yd, PK24 (5700)
- 3M Marking Tape, Roll, 4In W, 108 ft. L, Blue (471)
- 3M Floor Marking Tape, Green, 36 yd, PK3 (971)
- BLACKBURN FLAG Blackburn Pennant Marking Flag with Fiberglass Staff (FIELD FLAG W/FO)
- 3M Marking and Warning Tapes