Shop All Marking and Warning Tapes
3M
Marking Tape, 2In W, 108 ft. L, Red
Mfr # 471
Zoro # G4312603
product price: $54.59
/ea
$54.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Roll Length 108 ft
- Die Cut Shape Continuous Roll
- Performance Temp. 40 Degrees to 170 Degrees F
- Material vinyl
- Glow-in-the-Dark No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 471
- Zoro # G4312603
- UPC # 051115688669
- Country of Origin United States
- Category Marking and Warning Tapes
Dimensions
Roll Length | 108 ft |
Width | 2 in |
Diameter | 4 3/8 in |
Imperial Tape Length | 108 ft |
Imperial Tape WxL | 2 in x 108 ft |
Imperial Tape Width | 2 in |
Description
Floor Marking Tape, Continuous Roll, Solid, Red, 2 in, 108 ft, 5.2 mil, Vinyl, 3M(TM), Series 471, Legend No Legend, Glow In The Dark No, Retroreflective Grade Non-Reflective
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLSON Freedom 2000 Series Kit Face Respirator (2141)
- CONDOR Safety Vest, Yellow/Green, Hook-and-Loop (491R88)
- ENPAC Leak Sealing Kit, Seal Fuel Tanks (13-LRK)
- DYMO Label Tape, Heat Shrink, 3/4", White/Black (DYM18057)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- 3M Marking Tape, 3/4In W, 108 ft. L, 4-3/8In D (471)
- 3M Marking Tape, Roll, 4In W, 108 ft. L, Blue (471)
- 3M Hazard Marking Tape, 2 In W, Blk/Yellow (766)
- 3M Vinyl Tape, 1/8" x 36 yd. (70006767894)
- 3M Floor Marking Tape, 1In W, 108 ft. L, Blue (471)
- ZORO SELECT Hazard Marking Tape, Roll, 3In W, 180 ft. L (3YRZ8)
- 3M Marking and Warning Tapes