Shop All Marine Sealants & Putties
3M
Marine Sealnt 5200Wht30Z
Mfr # 05203
Zoro # G800540987
$22.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Marine
- Color White
- Hardness 68 Shore A
- Tack Free Time 48 hr
- Tensile Strength 700 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 05203
- Zoro # G800540987
- UPC # 51135052037
- Country of Origin United States
- Category Marine Sealants & Putties
Details
Application | Marine |
Color | White |
Hardness | 68 Shore A |
Tack Free Time | 48 hr |
Tensile Strength | 700 psi |
Solids Weight Percent | 97% |
Product Form | Medium Paste |
Full Cure | 3mm per 5 day |
Adhesive Type | Polyurethane |
Container Type | Tube |
Volume | 3 fl oz |
Application Method | Hand or Pressure Caulk |
Description
3M Auto/Marine Sealant 3 oz
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHIELDS 200400024 Marine Exhaust Water Series 200 Hose without Wire, 4 in. x 2 ft. (116-200-4000-24)
- DORMAN Power Window Motor And Regulator Assembly, Dorman 751-605 (751-605)
- WILSON ANTENNAS Mobile CB Trucker Antenna (305-493)
- BALDWIN FILTERS Fuel Filter, 4-1/4 x 2-7/8x4-1/4In (PF913)
- 3M 3M 05280 Marine Adhesive/Sealant Fast Cure 4000 UV, White / 3 oz. (7000121531)
- 3M Marine Silicone Clr 10Oz (08029)
- 3M Marine Adhesive Sealant 5200FC, Fast Cure, White, 295 mL Cartridge, 12/Case (7000000629)
- 3M 3M 06580 Marine Adhesive/Sealant Fast Cure 4000 UV, White / 1/10 Gallon (7000046623)
- 3M Marine Silicone Wht 3Oz (08017)
- 3M Marine Adhesive Sealant 5200FC, Fast Cure, White, 3 oz Tube, 6/Case (7000120490)
- PC-11 Pc 11 Epoxy Glue 1 Oz (010112)
- 3M Marine Sealants & Putties