Shop All Caulks & Sealants
3M
Marine Sealant4000Uv10Oz
Mfr # 06580
Zoro # G2709059
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Medium Paste
- Color White
- Container Type Cartridge
- Application Marine
- Cure Type Fast Cure
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06580
- Zoro # G2709059
- UPC # 51135065808
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Container Size | 10 gal |
Details
Item | Adhesive Sealant |
Type | Medium Paste |
Color | White |
Container Type | Cartridge |
Application | Marine |
Cure Type | Fast Cure |
Elongation | Greater than 700% |
Features | Cures to Form a Firm, Rubbery, Waterproof Seal; Its Flexibility Allows for the Dissipation of Stress Caused By Shock, Vibration, Swelling or Shrinking; UV Resistant |
Description
Ideal for Marine Applications Above and Below the Waterline * * Our 3M Marine Adhesive Sealant 4000 UV is a one-part adhesive sealant formulated to provide an exceptionally strong bond for harsh conditions as well as flexibility to combat vibrations
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Caulk Gun, Silver, Steel, 10 oz (13J319)
- LOCTITE Instant Adhesive, 403 Series, Clear, 0.7 oz, Bottle (135433)
- 3M Double Coated Tape, Red, 0.5 mil Thick (9738)
- BASF MasterSeal NP 1 Medium Bronze Elastomeric Polyurethane Sealant 10.1 oz (NP1MDBRZ12)
- 3M Marine Sealant, 10 oz, Cartridge, White, Polyurethane Base (06500)
- 3M Metal Sealant, 5 oz, Tube, Aluminum, Hybrid Base (20227)
- 3M Non-Shrinking Gasket Sealant, 3 oz, White, Temp Range -40 to 190 Degrees F (05220)
- 3M Sealant, 600 mL, SausaPack, White, Polyurethane Base (560)
- 3M Sealant, 600 mL, SausaPack, White, Polyurethane Base (540)
- 3M Sealant, 600 mL, SausaPack, Black, Polyurethane Base (96273)
- SIKAFLEX Sikaflex 15 LM Elastomeric Sealant, 20oz Sausage- Black, PK 20 (SL-SK-SF15LM-20-20-BK)
- 3M Caulks & Sealants