Shop All Caulks & Sealants
3M
Marine Sealant, 5 gal, Pail, White, Polyurethane Base
Mfr # 21463
Zoro # G5915542
Free Shipping & Returns
$988.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color White
- Container Type Drum
- Sealant Base Polyurethane
- Application Forming Watertight Seals in Fiberglass Deck To Hull, Through Hull Fittings, Wood To Fiberglass, Portholes and Deck Fittings, Motors on Fiberglass Transoms, Under Moldings, Hull Seams Above and Below Waterline, Deck Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 21463
- Zoro # G5915542
- UPC # 00021200214639
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 5 gal |
Container Size | 640 oz |
Container Size and Type | 640 oz Drum |
Description
Polyurethane Adhesive Sealant, Color White, Application Marine, Container Size 640 oz, Container Type Drum, Finishing Features Paintable, Resistance Properties Salt Resistant, Weather Resistant, Sealant Properties Flexible, Elongation 230 Percent, Full Cure Time 2 day, Maximum Performance Temperature 190 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 2 day, For Use On Surface Material Fiberglass, Gelcoat, Wood, VOC Content Weight 40 g/L, Cure Type Moisture
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORILLA GLUE 8OZ Gorilla Ult WD Glue (104404)
- LOCTITE Industrial Grade Gasket Sealant, 10.15 oz, White, Temp Range -60 to 400 Degrees F (475374)
- DUCK BRAND Mounting Putty, Removable, 56G, 4/PK, White, PK4 (DUCPTY2)
- UNIVERSAL Extra-Wide Moving and Storage Packing Tape, 3 in. Core, 2.83 in. x 54.7 yd, Clear, 6PK (UNV83000)
- 3M Sealant Bondo Plastic Metal Ad (901)
- 3M Construction Sealant, 10.5 oz, Cartridge, Gray, Polyurethane Base (525)
- 3M Sealant, 310 mL, Cartridge, Black, Silane Modified Polymer Base (740 UV)
- 3M Sealant, 290 mL, Cartridge, Gray, Silane Modified Polymer Base (740 UV)
- 3M Sealant, 600 mL, SausaPack, Black, Silane Modified Polymer Base (740 UV)
- 3M Edge Sealing Compound, 5 oz, Tube, Clear, Hybrid Base (21531)
- LOCTITE Polyurethane, Gray, Tube, 300 mL (2799581)
- 3M Caulks & Sealants