Shop All Caulks & Sealants
3M
Marine Sealant, 10 oz, Cartridge, White, Polyurethane Base, 12 PK
Mfr # 06560
Zoro # G7477312
product price: $402.99
/pk 12, $33.58/ea
Free Shipping & Returns
$402.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Polyurethane
- Application Forms Watertight, Weather-Resistant Seals Above and Below The Waterline
- Series 4200 FC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 06560
- Zoro # G7477312
- UPC # 00051135065600
- Country of Origin France
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Polyurethane Adhesive Sealant, Color White, Application Marine, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Low Temperature Resistant, Salt Resistant, Weather Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 250 Percent, Full Cure Time 1 day, Maximum Performance Temperature 190 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 50 min
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCTITE Super Glue, Brush, 5g (1365734)
- KWIK SEAL DAP White Acrylic Latex Kitchen and Bath Adhesive Caulk 10.1 oz (18032)
- ABATRON Hot Melt Adhesive, Abocrete Series, Tan, 16 lb, Pail, 4:01 Mix Ratio, 6 to 10 hr Functional Cure (ACK5R)
- 3M 3M 4052 Double Coated Foam Tape 2" x 5yd, Black, 1/32" thick (4052)
- 3M Marine Sealant, 10 oz, Cartridge, Black, Polyurethane Base, 12 PK (06564)
- 3M Sealant, 3 oz, Tube, White, Hybrid Base (05280)
- 3M Metal Sealant, 5 oz, Tube, Aluminum, Hybrid Base (20227)
- 3M Marine Sealant, 10 oz, Cartridge, Tan, Polyurethane Base, 12 PK (5200)
- 3M Fire Barrier Sealant, 20 fl oz, Red (CP-25WB)
- 3M Sealant, 600 mL, SausaPack, Gray, Silane Modified Polymer Base (760 UV)
- ZORO SELECT Sealing Gum, 2 lb, Slug, Gray (4PDF4)
- 3M Caulks & Sealants