Shop All Caulks & Sealants
3M
Marine Sealant, 10 oz, Cartridge, Tan, Polyurethane Base, 12 PK
Mfr # 5200
Zoro # G7484276
product price: $358.99
/pk 12, $29.92/ea
Free Shipping & Returns
$358.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Color Tan
- Container Type Cartridge
- Sealant Base Polyurethane
- Application Forming Watertight Seals in Fiberglass Deck To Hull, Through Hull Fittings, Wood To Fiberglass, Portholes and Deck Fittings, Motors on Fiberglass Transoms, Under Moldings, Hull Seams Above and Below Waterline, Deck Housing
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 5200
- Zoro # G7484276
- UPC # 00051135065013
- Country of Origin United States
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Polyurethane Adhesive Sealant, Color Tan, Application Marine, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Salt Resistant, Weather Resistant, Sealant Properties Flexible, Elongation 230 Percent, Full Cure Time 2 day, Maximum Performance Temperature 190 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 2 day, For Use On Surface Material Fiberglass, Gelcoat, Wood, VOC Content Weight 38 g/L, Cure Type Moisture
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIQUID NAILS Drywall Acrylic Latex Construction Adhesive 28 oz (DWP-24)
- WESTWARD Hot Melt Adhesive, White, 29/64 in Dia, 4 in L, 30 to 60 sec Begins to Harden, 24 PK (23X753)
- SPRAYWAY RTV Silicone Caulk Maker - Clear, 6PK (SW659)
- 3M 3M 5952 VHB Tape 1.25" x 5yd, Black, 45 mil (5952)
- 3M Sealant, 5 oz, Tube, Reddish Brown, Methyl Ethyl Ketone Base (800)
- 3M Adhesive Sealant Marine 3Oz (52200)
- 3M Metal Sealant, 5 oz, Tube, Aluminum, Hybrid Base (20227)
- 3M Sealant, 600 mL, SausaPack, Gray, Silane Modified Polymer Base (760 UV)
- 3M Sealant, 600 mL, SausaPack, Gray, Silane Modified Polymer Base (740 UV)
- 3M Marine Sealant, 10 oz, Cartridge, White, Polyurethane Base, 12 PK (06560)
- OSI Quad White Elastomeric Polymers Door Siding and Window Sealant 10 oz (1638674)
- 3M Caulks & Sealants