Shop All Caulks & Sealants
3M
Marine Sealant, 10 oz, Cartridge, Black, Polyurethane Base, 12 PK
Mfr # 06564
Zoro # G7511217
Free Shipping & Returns
$376.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Adhesive Grouping Sealant
- Container Type Cartridge
- Sealant Base Polyurethane
- Application Forms Watertight, Weather-Resistant Seals Above and Below The Waterline
- Series 4200 FC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # 06564
- Zoro # G7511217
- UPC # 00051135065648
- Country of Origin France
- Category Caulks & Sealants
Dimensions
Size | 10 oz |
Container Size | 10 oz |
Container Size and Type | 10 oz Cartridge |
Description
Polyurethane Adhesive Sealant, Color Black, Application Marine, Container Size 10 oz, Container Type Cartridge, Finishing Features Paintable, Resistance Properties Waterproof, Weather Resistant, Sealant Properties Flexible, Standards ASTM C661, ASTM D412, Elongation 250 Percent, Full Cure Time 1 day, Maximum Performance Temperature 190 Degrees F, Minimum Performance Temperature -40 Degrees F, Working Time 50 min, For Use On Surface Material Fiberglass, Gelcoat, Metal, Plastic, Wood
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PC PRODUCTS Static Mixing Nozzle, Clear, 1:01 Mixing Ratio, 2 PK (502020)
- ZAP GLUE ZAP Glue PAAPT-29 8 oz Zip Kicker Refill Bottle (PAAPT-29)
- GORILLA GLUE Glue, Light Tan, 16 oz (ADHGG12)
- APPLETON ELECTRIC Sealing Cement/Fiber Kit Bag, Brown/Gray (ACK6F-A)
- 3M Marine Sealant, 10 oz, Cartridge, White, Polyurethane Base, 12 PK (06560)
- 3M Sealant, 600 mL, SausaPack, White, Silane Modified Polymer Base (760 UV)
- 3M Autobody Sealant, 10.3 oz, Cartridge, White, Synthetic-Elastomer Base, 12 PK (08500)
- 3M Sealant, 400 mL, SausaPack, Gray, Polyurethane Base, 12 PK (540)
- 3M Construction Sealant, 600 mL, SausaPack, Gray, Polyurethane Base (525)
- 3M Sealant, 10.5 oz, Cartridge, White, Polyurethane Base (550)
- DAP FIRE STOP SEALANT 10.1OZ (18806)
- 3M Caulks & Sealants