Shop All Wall Repair Patching
3M
Marine Repair Filler, 1 gal, Can, Grayish Brown, Marine High Strength
Mfr # 00051131460140
Zoro # G3529224
product price: $273.99
/ea
Free Shipping & Returns
$273.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Can
- Size 1 gal
- Color Grayish Brown
- Adheres To Fiberglass
- Temp. Range 1.1 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 00051131460140
- Zoro # G3529224
- UPC # 00051131460140
- Country of Origin United States
- Category Wall Repair Patching
Dimensions
Size | 1 gal |
Container Size | 128 oz |
Description
Filler, Product Form Paste, Color Red, Container Size 128 oz, Container Type Can, Coverage Not Applicable, Cure Type Chemical Activator, Environment Indoor/Outdoor, Finishing Features Sandable, Full Cure Time 1 day, Overall Length Not Applicable, Overall Width Not Applicable, Working Time 15 min, Application Deck and Fiberglass Hull Repair, For Use On Surface Material Fiberglass, VOC Content 361 g/L, Flash Point 88 Degrees F, For Use With Marine
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
- This item has been restricted from sale in the following states: AK, GU, HI, PR
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIKA Sika 1019694 Ready-Mix Concrete Patch - 1 gal (1019694)
- ZORO SELECT Duct Tape, Silver, Rubber, 72mm W, PK8 (TC600-Silver)
- OATEY PTFE TAPE 1/2""X260"" WHT (31199)
- WESTWARD Glue Gun, 120V, 80 W, 0.88 to 1.1 lb/hr (4YR48)
- 3M 12Oz Wall Rep Compound (LHR-12-BB)
- 3M Light Weight Spackling (SHR-32-BB)
- 3M Glazing Putty, 14.5 oz, Tube, Red (05098)
- 3M Marine Premium Filler, 1 qt, Can (46005)
- 3M 3M 05801 Lightweight Body Filler - Gallon (7000045748)
- 3M Short Strand Reinforced Filler PK4 (01160)
- QUIKRETE Concrete Patch Vinyl 10# (113311)
- 3M Wall Repair Patching