Shop All Marine Sealants & Putties
3M
Marine Adhesive Sealant 5200FC, Fast Cure, White, 3 oz Tube, 6/Case
Mfr # 7000120490
Zoro # G302474544
product price: $26.79
/ea
$26.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Full Cure 3 mm/24 hr
- Tensile Strength 1000 psi
- Color White
- Product Form Tube
- Hardness 60 Shore A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7000120490
- Zoro # G302474544
- Country of Origin United States
- Category Marine Sealants & Putties
Details
Full Cure | 3 mm/24 hr |
Tensile Strength | 1000 psi |
Color | White |
Product Form | Tube |
Hardness | 60 Shore A |
Surface Type | Painted Surface |
Tack-Free Time | 1 hr |
Adhesive Material | Polyurethane |
Application Method | Hand or Pressure Caulk |
Description
3M Marine Adhesive Sealant 5200FC is a multi-purpose adhesive sealant made specifically for the marine market. This high-strength adhesive forms a weather-resistant seal. It's unique formula reacts with moisture to cure fast, forming a tack-free skin in 1-2 hours and fully curing in 48. Ideal for use above and below the waterline, it reliably bonds dissimilar materials including wood, fiberglass, gelcoat, plastics, and metals. Polyurethane sealants such as this form permanently flexible, elastomeric bonds that seal against the elements, maintain joint movement, and absorb stress caused by shock, vibration, swelling or shrinking. Such durability, versatility, and flexibility prepare 3M Marine Adhesive Sealant Fast Cure 5200FC for tough applications like sealing portholes, deck/hull fittings, rub rail attachment, screw holes, and stanchion supports.
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOSCHE MagicMount Pro 2 Window / Dash Mount, Black and Silver (MP2WD-XTSP)
- SUBURBAN MFG SUBURBAN MFG 161154 Wall Thermostat (S6U-161154)
- ACDELCO Module Kit-F/Tnk F/Pmp (W/O Fuel Lvl Se, M100264 (M100264)
- GROTE LIGHTING YEL- SINGLE FLASH-MIGHTY MINI-STROBE (77103)
- 3M Marine Adhesive Sealant 5200FC, Fast Cure, White, 1 oz Tube, 12/Case (7010367674)
- 3M Marine Adhesive Sealant 4200FC, Fast Cure, White, 3 oz Tube, 6/Case (7000148282)
- 3M Marine Adhesive Sealant 4200FC, Fast Cure, Black, 295 mL Cartridge, 12/Case (7000120497)
- 3M 3M 05206 Marine Adhesive/Sealant 5200, White / 1 oz. (7010325697)
- 3M Marine Silicone Clr 10Oz (08029)
- 3M Marine Silicone Wht 3Oz (08017)
- BOATLIFE BoatLIFE LifeSeal® Sealant Tube 2.8 FL. Oz - Clear (1160)
- 3M Marine Sealants & Putties