Shop All Marine Sealants & Putties
3M
Marine Adhesive Sealant 5200FC, Fast Cure, White, 1 oz Tube, 12/Case
Mfr # 7010367674
Zoro # G002475056
product price: $17.35
/ea
$17.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Full Cure 3 mm/24 hr
- Tensile Strength 1000 psi
- Product Form Tube
- Application Method Hand or Pressure Caulk
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 7010367674
- Zoro # G002475056
- UPC # 51135065358
- Country of Origin United States
- Category Marine Sealants & Putties
Details
Color | White |
Full Cure | 3 mm/24 hr |
Tensile Strength | 1000 psi |
Product Form | Tube |
Application Method | Hand or Pressure Caulk |
Surface Type | Metal |
Form | Medium Paste |
Hardness | 60 Shore A |
Tack-Free Time | 1 hr |
Adhesive Material | Polyurethane |
Description
3M Marine Adhesive Sealant 5200FC is a multi-purpose adhesive sealant made specifically for the marine market. This high-strength adhesive forms a weather-resistant seal. It's unique formula reacts with moisture to cure fast, forming a tack-free skin in 1-2 hours and fully curing in 48. Ideal for use above and below the waterline, it reliably bonds dissimilar materials including wood, fiberglass, gelcoat, plastics, and metals. Polyurethane sealants such as this form permanently flexible, elastomeric bonds that seal against the elements, maintain joint movement, and absorb stress caused by shock, vibration, swelling or shrinking. Such durability, versatility, and flexibility prepare 3M Marine Adhesive Sealant Fast Cure 5200FC for tough applications like sealing portholes, deck/hull fittings, rub rail attachment, screw holes, and stanchion supports.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURT Trailer Hitch, 2" Receiver, Class 3,13374 (13374)
- CENTRIC PARTS Premium Brake Rotor, 120.47036 (120.47036)
- ZEROSTART Weatherproof Parallel Y Cord - 120V 15A, 7' 2M X 9' 2.7M (8607311)
- K-TOOL INTERNATIONAL C, Clamp, 4" (KTI70184)
- 3M Marine Adhesive Sealant 4200FC, Fast Cure, White, 3 oz Tube, 6/Case (7000148282)
- 3M Marine Adhesive Sealant 4200FC, Fast Cure, White, 295 mL Cartridge, 12/Case (7100006227)
- 3M Marine Silicone Wht 3Oz (08017)
- 3M Marine Silicone Clr 10Oz (08029)
- 3M Sealnt/Adh Tanmarin10 Oz (6501)
- 3M Silicone Marine Wht 1/10 (8027)
- SIKA 521UV UV Resistant LM Polyurethane Sealant-10.3oz Cartridge-White (106096)
- 3M Marine Sealants & Putties