Shop All Automotive Specialized Tools
3M
Manual200mLCartridge Applicator Gun, PK12
Mfr # 08571
Zoro # G0376745
product price: $90.79
/ea
Free Shipping & Returns
$90.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mixing Nozzle, Replaceable Plunger
- For Use With 37.5 ml to 200 ml Smaller Cartridges
- Features Designed for use with Smaller Cartridges from 37.5 ml to 400 ml Ideal for One-Off Jobs, Manual Application - No Extra Equipment Required and Maximizing Efficiency on Individual Repair Orders, Maximum Time and Cost Efficiency During Small or Space-Intensive Adhesive Applications, Premixes Two-Part Adhesives Right from the Cartridge Saving Time and Money, Works with 1:1 and 2:1 3M Cartridges to Dispense a Variety of Bonding Agents Increasing Shop Capability
- Series A,B
- Nozzle Type Mixing Nozzle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 08571
- Zoro # G0376745
- UPC # 00051135085714
- Country of Origin Taiwan, Province of China
- Category Automotive Specialized Tools
Dimensions
For Container Size | 200 mL |
Details
Item | Multiple Ratio Two-Part Applicator |
Includes | Mixing Nozzle, Replaceable Plunger |
For Use With | 37.5 ml to 200 ml Smaller Cartridges |
Features | Designed for use with Smaller Cartridges from 37.5 ml to 400 ml Ideal for One-Off Jobs, Manual Application - No Extra Equipment Required and Maximizing Efficiency on Individual Repair Orders, Maximum Time and Cost Efficiency During Small or Space-Intensive Adhesive Applications, Premixes Two-Part Adhesives Right from the Cartridge Saving Time and Money, Works with 1:1 and 2:1 3M Cartridges to Dispense a Variety of Bonding Agents Increasing Shop Capability |
Series | A,B |
Nozzle Type | Mixing Nozzle |
Housing Color | Black, Red |
Housing Material | Metal |
Product Type | Dual-Cartridge Manual |
Mixing Ratio | 1:1, 2:1 |
For Container Type | Two-Component Syringe |
Mixing Ratios | 1:1 and 2:1, 1:1, 2:1, 4:1, and 10:1, 1:1, 2:1, and 10:1, 1:1, 2:1, and 4:1 |
Thrust Ratio | 1:1, 2:1 |
Description
Multiple Ratio Two-Part Applicator, For Container Size 200 mL, For Container Type Two-Component Syringe, Housing Color Black, Red, Housing Material Metal, Mixing Ratio 1:1, 2:1, Product Type Dual-Cartridge Manual, Series A,B, Thrust Ratio 1:1, 2:1, Includes Mixing Nozzle, Replaceable Plunger
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULE Rule 500GPH Standard Bilge Pump - 12V (25DA)
- LOADSTAR TIRES Loadstar Eight Spoke Steel Wheel (Rim) (20524)
- BALDWIN FILTERS Fuel Filter Base, 2-7/8" L (FB46185)
- STANDARD IGNITION BODY SWITCH AND RELAY OE Replacement 5 Blade Terminals (RY-115)
- 3M HighBondRearviewMirrorAdhesive, 0874, PK12 (08749)
- 3M Pps Paint Preparation System Kit (MMM16000)
- 3M Dynatron Cranker Dispenser, 130, 3 5 g (130)
- 3M 3M 357 Bondo Spreader, 3 Pack (7100028860)
- 3M ADAPTER PPS 2.0 TRAPEZOIDAL THREAD (3M26135)
- 3M Dynatron Valve Adaptor, 114 (114)
- SG TOOL AID Exhaust Back Pressure Tester (33600)
- 3M Service & Shop Tools