Shop All Hook & Loop Sanding Discs
3M
Mandrels and Spindles, 3 in.
Mfr # 934
Zoro # G5874531
product price: $15.65
/ea
$15.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Hole 2 1/2 in
- Max. RPM 12,000 RPM
- Pilot Dia. 1/4 in
- Shank Dia. 1/4 in
- Pilot Length 3 1/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 934
- Zoro # G5874531
- UPC # 00048011040219
- Country of Origin China
- Category Hook & Loop Sanding Discs
Dimensions
Pilot Dia. | 1/4 in |
Shank Dia. | 1/4 in |
Pilot Length | 3 1/16 in |
Outside Flange Diameter | 2 1/2 in |
Abrasive Mounting Connector Size | 1/2 in |
Compatible Wheel Diameter (Minimum) | 3 in |
Tool Mounting Connector Size | 1/4 in |
Compatible Wheel Arbor Hole Size | 1/2 in |
Compatible Wheel Diameter | 3 in to 6 in |
Compatible Wheel Diameter (Maximum) | 6 in |
Overall Length | 3 1/16 in |
Details
Fits Hole | 2 1/2 in |
Max. RPM | 12,000 RPM |
Item | Unitized Wheel Mandrel |
For Use With | Grinding Wheels. Wheels 3 in to 6 in diameter x 1/4 in, 1/2 in, 3/4 in or 1 in wide x 1/2 in center hole. |
Product Type | Unitized Wheel Mandrel |
Maximum Operating Speed | 12,000 RPM |
Tool Mounting Connector Type | Straight Shank |
Tool Connection | 1/4 in Straight Shank |
Compatible Wheel Thickness (Minimum) | 1/4 in |
Compatible Wheel Thickness (Maximum) | 1 in |
Compatible Wheel Thickness | 1/4 in to 1 in |
Compatible Abrasive Type | Unitized Wheels |
Abrasive Mounting Connector Type | Unthreaded Hole |
Description
Unitized Wheel Mandrel, Abrasive Mounting Connector Size 1/2 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 3 1/16 in, Product Type Unitized Wheel Mandrel, Outside Flange Diameter 2 1/2 in, Compatible Wheel Diameter (Maximum) 6 in, Compatible Wheel Diameter (Minimum) 3 in, Compatible Wheel Thickness (Maximum) 1 in, Compatible Wheel Thickness (Minimum) 1/4 in, Maximum Operating Speed 12,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Replacement Grinding Wheel, For CS-BWM (CS-BWM316)
- METABO CutOff Wheel, T1, A24N, 14"X1/8"X20mm (616140000)
- NORTON ABRASIVES Sanding Belt, Coated, 6 in W, 48 in L, 60 Grit, Coarse, Ceramic, Blaze R980P, Orange (69957344422)
- MERIT Qk Change Disc, ZircAlO, 2in, 36G, TS, PK25 (08834163272)
- 3M Hook-and-Loop Sanding Disc, 6 in Dia, PK50 (7100247525)
- 3M Stikit Vibrator Sander Roll 426U, 4-1/2inx10yd150 A-wt, 10/pk (7010362352)
- 3M Hookit Disc Pad 07394, 178 mm x 25 mm M14-2.0 Internal, 1/pk (07394)
- 3M Low Pro Hook/Loop Backup Pd, 5in Dia, PK10 (7100273845)
- 3M Clean Sanding Disc, Low Profile Finish, 6" (20425)
- 3M Paper Disc, Gold, 500 Grit, 5 in. Dia, PK50 (7100010641)
- PFERD 7" POLIVLIES® Hook & Loop Disc - Aluminum Oxide - Very Fine Grade (43461)
- 3M Hook & Loop Sanding Discs