Shop All Abrasive Wheel Adapters
3M
Mandrels and Spindles, 2 in.
Mfr # 932
Zoro # G3007901
product price: $9.95
/ea
Sold in multiples of 5 for $49.75
$49.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1/4 in
- Pilot Length 2 in
- Max. RPM 20,000 RPM
- Pilot Dia. 1/4 in
- For Use With Grinding Wheels 1-1/2 in to 2 in diameter x 1/4 in to 1/2 in wide x 1/4 in center hole. Maximum wheel width: 1/2 in. 5/16 in center hole is recommended for wheels 6 density or harder. Portable tools, excellent for edge deburring and finishing applications of small or intricate work pieces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 932
- Zoro # G3007901
- UPC # 00048011139678
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. | 1/4 in |
Pilot Length | 2 in |
Pilot Dia. | 1/4 in |
Overall Length | 2 in |
Tool Mounting Connector Size | 1/4 in |
Compatible Wheel Diameter (Minimum) | 1 1/2 in |
Abrasive Mounting Connector Size | 1/4 in |
Compatible Wheel Diameter (Maximum) | 2 in |
Outside Flange Diameter | 3/16 in |
Compatible Wheel Arbor Hole Size | 1/4 in |
Compatible Wheel Diameter | 1 1/2 in to 2 in |
Details
Item | Unitized Wheel Mandrel |
Max. RPM | 20,000 RPM |
For Use With | Grinding Wheels 1-1/2 in to 2 in diameter x 1/4 in to 1/2 in wide x 1/4 in center hole. Maximum wheel width: 1/2 in. 5/16 in center hole is recommended for wheels 6 density or harder. Portable tools, excellent for edge deburring and finishing applications of small or intricate work pieces |
Fits Hole | 3/16 in |
Product Type | Unitized Wheel Mandrel |
Compatible Wheel Thickness (Maximum) | 1/2 in |
Tool Connection | 1/4 in Straight Shank |
Compatible Wheel Thickness (Minimum) | 1/4 in |
Maximum Operating Speed | 20,000 RPM |
Tool Mounting Connector Type | Straight Shank |
Compatible Wheel Thickness | 1/4 in to 1/2 in |
Compatible Abrasive Type | Unitized Wheels |
Abrasive Mounting Connector Type | Unthreaded Hole |
Description
Unitized Wheel Mandrel, Abrasive Mounting Connector Size 1/4 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 2 in, Product Type Unitized Wheel Mandrel, Outside Flange Diameter 3/16 in, Compatible Wheel Diameter (Maximum) 2 in, Compatible Wheel Diameter (Minimum) 1 1/2 in, Compatible Wheel Thickness (Maximum) 1/2 in, Compatible Wheel Thickness (Minimum) 1/4 in, Maximum Operating Speed 20,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERIT Non-Woven Flap Wheels2 x 1 x 1/4 In. 320 (08834144459)
- MERIT Quick Change Disc, 36Grit, Roll-On/Off (69957399638)
- PFERD Microabrasive Silicate Tube Brush - .135 Dia., 4" OAL (84077)
- ZORO SELECT Carbide Bur, Ball, 1/2 (19D851)
- 3M Qk Chang Dsc BU Pad, 3" Dia, TS (7000119310)
- 3M Quick Chang Dsc BU Pad, 1-1/2Dia, TR (7000045280)
- 3M Disc Retainer Nut, 5/8In, 5/8-11, PK10 (05620)
- 3M Unitized Wheel Mandrel, 1/4in.dia. (60440242273)
- 3M Flange Nut 28739, 1inx5/8inx3/8-24intrnl, 1 set/bag 5 Sets/pk (28739)
- 3M Qk Chang Dsc Backup Pad, 3" Dia, TS (14216)
- WEILER Metal Adapters, 2" to 7/8" Arbor Hole (3824)
- 3M Abrasive Wheel Adapters