Shop All Abrasive Wheel Adapters
3M
Mandrel
Mfr # 933
Zoro # G3190013
product price: $7.19
/ea
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. (In.) 1/4 in
- Length (In.) 2 in
- Max. RPM 14,000 RPM
- For Use With Bench Motors, Grinders or Drills, High Strength Clean and Strip Discs, Unitized Wheels
- Washer O.D. (In.) 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 933
- Zoro # G3190013
- UPC # 00048011139685
- Country of Origin United States
- Category Abrasive Wheel Adapters
Dimensions
Shank Dia. (In.) | 1/4 in |
Length (In.) | 2 in |
Overall Length | 2 in |
Compatible Wheel Diameter (Minimum) | 2 in |
Outside Flange Diameter | 1 in |
Tool Mounting Connector Size | 1/4 in |
Compatible Wheel Diameter (Maximum) | 3 in |
Abrasive Mounting Connector Size | 1/4 in |
Compatible Wheel Arbor Hole Size | 1/4 in |
Compatible Wheel Diameter | 2 in to 3 in |
Details
Item | Unitized Wheel Mandrel |
Max. RPM | 14,000 RPM |
For Use With | Bench Motors, Grinders or Drills, High Strength Clean and Strip Discs, Unitized Wheels |
Washer O.D. (In.) | 1 in |
Product Type | Unitized Wheel Mandrel |
Tool Mounting Connector Type | Straight Shank |
Compatible Wheel Thickness (Maximum) | 1 in |
Compatible Abrasive Type | Unitized Wheels |
Tool Connection | 1/4 in Straight Shank |
Compatible Wheel Thickness (Minimum) | 1/4 in |
Abrasive Mounting Connector Type | Unthreaded Hole |
Compatible Wheel Thickness | 1/4 in to 1 in |
Maximum Operating Speed | 14,000 RPM |
Description
Unitized Wheel Mandrel, Abrasive Mounting Connector Size 1/4 in, Abrasive Mounting Connector Type Unthreaded Hole, Tool Mounting Connector Size 1/4 in, Tool Mounting Connector Type Straight Shank, Overall Length 2 in, Product Type Unitized Wheel Mandrel, Outside Flange Diameter 1 in, Compatible Wheel Diameter (Maximum) 3 in, Compatible Wheel Diameter (Minimum) 2 in, Compatible Wheel Thickness (Maximum) 1 in, Compatible Wheel Thickness (Minimum) 1/4 in, Maximum Operating Speed 14,000 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALC Polymer, Siphon Blaster, 90 lb. (41018)
- 3M Quick Chang Dsc BU Pad, 1-1/2Dia, TR (7000045280)
- ZORO SELECT Buffing Compound, Red, 4 oz. (12U078)
- FLEX-HONE TOOL BC95M400 FLEX-HONE, 0.374" (9.5mm) bore, 8" OAL, 400 Grit, Silicon Carbide (SC) (BC95M400)
- 3M Threaded Mandrel, PK25 (45118)
- 3M Shaft, Threaded (7000045770)
- 3M Qk Chang Dsc BU Pad, 3 D, TR (7000000602)
- 3M Wheel Adapter Kit, Shank 1/4" dia. (60980008530)
- 3M Qk Chang Dsc Backup Pad, 1D, TR (7100003161)
- 3M Qk Chang Dsc BU Pad, 3" Dia, TS (7000119310)
- PFERD Drive Arbor for POLIVLIES® Cross Buffs - 1/4" Shank x 3" Length - 8-32 Thd. (44830)
- 3M Abrasive Wheel Adapters