Shop All Wire Disconnects
3M
Male Disconnect, Yellow, 12 to 10AWG, PK500
Mfr # MNU10-250DMIK
Zoro # G5602527
product price: $398.99
/pk 500, $0.80/ea
Free Shipping & Returns
$398.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Yellow
- Wire Range 12 to 10 AWG
- Connection Type Crimp
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNU10-250DMIK
- Zoro # G5602527
- UPC # 00054007023012
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 1.05 in |
Barrel Inside Dia. | 0.15 in |
Overall Diameter | 0.39 in |
Overall Width | 0.47 in |
Diameter (D) | 0.39 in |
Maximum Insulation Outer Diameter | 0.25 in |
Male Tab Width (W') | 0.25 in |
Barrel Length | 0.25 in |
Maximum Conductor Size | 10 AWG |
Connection Width | 0.25 in |
Minimum Conductor Size | 12 AWG |
Barrel Inside Diameter | 0.15 in |
Pad Width | 0.25 in |
Tab Width | 0.187 in |
Description
Male Disconnect, Insulation Color Yellow, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 1.05 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Nonfusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 1 (HNF362PV)
- IDEAL Shrink Tubing, 0.75in ID, Black, 4ft, PK5 (46-350)
- LEVITON Wallplate Oversize 1G Iv (86103-000)
- DAYTON Enclosed Power Relay, DIN-Rail & Surface Mounted, DPST-NO, 12V DC, 6 Pins, 2 Poles (1EJH8)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDV10-250Q)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- 3M Scotchlok Male Disconnect, Yellow, 12-10AWG, PK50 (MNU10-250DMIX)
- 3M Female Disconnect, Yellow, 12to10AWG, PK25 (MNHU10-250DFIX)
- 3M Male Disconnect, Blue, 16-14AWG, PK1000 (MNG14-187DMK)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-187Q)
- INSTALLBAY BY METRA Q/D FEMALE NYLON INS 22/18GA .250, PK 100 (RNFD250F)
- 3M Wire Connectors & Disconnects