Shop All Wire Disconnects
3M
Male Disconnect, Yellow, 12 to 10 AWG, PK25
Mfr # MNHU10-250DMIX
Zoro # G1083275
$69.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Material Plastic
- Insulation Color Yellow
- Connection Type Crimp
- Wire Range 12 to 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MNHU10-250DMIX
- Zoro # G1083275
- UPC # 00051128588963
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 1.2 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.15 in |
Maximum Insulation Outer Diameter | 0.145 in |
Maximum Conductor Size | 10 AWG |
Overall Width | 0.47 in |
Pad Width | 0.25 in |
Minimum Conductor Size | 12 AWG |
Connection Width | 0.25 in |
Overall Diameter | 0.39 in |
Barrel Inside Diameter | 0.150 in |
Tab Width | 0.11 in |
Diameter (D) | 0.39 in |
Male Tab Width (W') | 0.250 in |
Description
Male Disconnect, Insulation Color Yellow, Terminal Type Male Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Heat Shrink, Overall Length 1.2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN UL Class CC Fuse, CC Class, ATDR Series, Time-Delay, 10A, 600V AC, Non-Indicating (ATDR10)
- HONEYWELL Industrial Snap Action Switch, Lever, Roller, Short Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW82212-A2)
- LEVITON Jack Flush White 2-Line (002-40244-00W)
- HONEYWELL Industrial Snap Action Switch, Panel Mount, Plunger Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RQ1T)
- 3M Female Disconnect, Red, 22-18AWG, PK25, Connection Type: Crimp (FDI18-250Q)
- 3M Scotchlok Male Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DMX)
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVU14-187DFK)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDV18-250Q)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C762)
- 3M Wire Connectors & Disconnects