Shop All Wire Disconnects
3M
Male Disconnect, Yellow, 12-10AWG, PK500
Mfr # MVU10-250DMK
Zoro # G8704762
product price: $230.99
/pk 500, $0.46/ea
Free Shipping & Returns
$230.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Yellow
- Wire Range 12 to 10 AWG
- Connection Type Crimp
- Insulation Type Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVU10-250DMK
- Zoro # G8704762
- UPC # 00054007020592
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 1.05 in |
Barrel Inside Dia. | 0.15 in |
Maximum Insulation Outer Diameter | 0.25 in |
Tab Width | 0.25 in |
Connection Width | 0.25 in |
Minimum Conductor Size | 12 AWG |
Male Tab Width (W') | 0.25 in |
Barrel Inside Diameter | 0.15 in |
Barrel Length | 0.25 in |
Pad Width | 0.25 in |
Maximum Conductor Size | 10 AWG |
Description
Male Disconnect, Insulation Color Yellow, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 1.05 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FORNEY Cable Ties, 8 in Natural Standard Duty Screw Mounts (62106)
- ANCOR Dark Blue 18 AWG Tinned Copper Wire - 100' (100110)
- CALCONDUIT Nipple, 1/2 in. x 2 in., GRC (876602)
- TEMPO COMMUNICATIONS Telephone Test Set (TM-700)
- 3M Male Disconnect, Bare, PK500 (MA250DM/10RRK)
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- 3M Piggyback Disconnect, Blu, 16-14AWG, PK1000 (MVU14-250DMFK-A)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- 3M Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFHTX)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-187Q)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGL0)
- 3M Wire Connectors & Disconnects