Shop All Wire Disconnects
3M
Male Disconnect, Yellow, 12-10AWG, PK250
Mfr # MNHU10-250DMIK
Zoro # G4147127
product price: $295.99
/pk 250, $1.18/ea
Free Shipping & Returns
$295.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Yellow
- Insulation Type Heat Shrink
- Connection Type Crimp
- Wire Range 12 to 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNHU10-250DMIK
- Zoro # G4147127
- UPC # 00054007063179
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 1.2 in |
Barrel Inside Dia. | 0.15 in |
Overall Diameter | 0.39 in |
Pad Width | 0.25 in |
Connection Width | 0.25 in |
Maximum Conductor Size | 10 AWG |
Barrel Length | 0.25 in |
Barrel Inside Diameter | 0.15 in |
Diameter (D) | 0.39 in |
Overall Width | 0.47 in |
Minimum Conductor Size | 12 AWG |
Male Tab Width (W') | 0.25 in |
Tab Width | 0.25 in |
Description
Male Disconnect, Insulation Color Yellow, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Heat Shrink, Overall Length 1.2 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL WIRENUT TWSTR TAN, 100PK (30-341P)
- BEA Relay (10LO21)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 20 to 100 psi, Standard Action (9013FHG22J27X)
- FUNCTIONAL DEVICES-RIB Enclosed Relay, 10A, DPDT (RIB2402D-N4)
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- 3M Wire Terminal Kit, Crimp Tool, 96 pcs (SDTK-1)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDV18-250Q)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDV14-250Q)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNGI10-250DFK)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- POWER FIRST Female Disconnect, Red, 22-16AWG, PK100 (5WHC3)
- 3M Wire Connectors & Disconnects