Shop All Wire Disconnects
3M
Male Disconnect, Yellow, 12-10AWG, PK25
Mfr # MTV10-250Q
Zoro # G6170096
product price: $12.25
/pk 25, $0.49/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Yellow
- Connection Type Crimp
- Wire Range 12 to 10 AWG
- Insulation Type Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MTV10-250Q
- Zoro # G6170096
- UPC # 00051128600276
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 1.05 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.15 in |
Maximum Insulation Outer Diameter | 0.25 in |
Barrel Inside Diameter | 0.15 in |
Minimum Conductor Size | 12 AWG |
Tab Width | 0.11 in |
Barrel Length | 0.25 in |
Maximum Conductor Size | 10 AWG |
Pad Width | 0.25 in |
Mates with Female Width | 0.25 in |
Connection Width | 0.25 in |
Mates with Male Tab Width (W') | 0.25 in |
Description
Male Disconnect, Insulation Color Yellow, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 1.05 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Heat Shrink Solder Sleeve Crimpless Terminator - Electriduct (HS-HP-SS-14-BL-25)
- HONEYWELL Industrial Snap Action Switch, Lever, Long, Roller Actuator, SPDT, 15A @ 240V AC Contact Rating (BZ-2RW825551-A2)
- NVENT HOFFMAN Panel Adapter, Wireway, Steel, 4in.Hx4in.L (F44GPA)
- ZORO SELECT Knockout Plug, Nylon, Locking (1EMR6)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- 3M Scotchlok Male Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DMX)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNGI10-250DFK)
- 3M Piggyback Disconect, Blue, PK1000 (MNG14-250DMFK-A)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVI14-250DFK)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- PANDUIT Male Disconnect, Red, 22-18AWG, PK50 (DNF18-250FIM-L)
- 3M Wire Disconnects