Shop All Wire Disconnects
3M
Male Disconnect, Red, 22 to 18 AWG, PK25
Mfr # MNHU18-250DMIX
Zoro # G0543846
product price: $43.19
/pk 25, $1.73/ea
$43.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Material Plastic
- Insulation Color Red
- Connection Type Crimp
- Wire Range 22 to 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNHU18-250DMIX
- Zoro # G0543846
- UPC # 00051128589175
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 1.2 in |
Barrel Inside Dia. | 0.065 in |
Barrel Inside Diameter | 0.065 in |
Connection Width | 0.25 in |
Overall Diameter | 0.3 in |
Tab Width | 0.187 in |
Maximum Insulation Outer Diameter | 0.145 in |
Minimum Conductor Size | 22 AWG |
Diameter (D) | 0.30 in |
Overall Width | 0.44 in |
Male Tab Width (W') | 0.250 in |
Pad Width | 0.25 in |
Maximum Conductor Size | 18 AWG |
Description
Male Disconnect, Insulation Color Red, Terminal Type Male Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Heat Shrink, Overall Length 1.2 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALTERM Cable Tie Uv Black 8In (73272)
- SQUARE D Nonreversing 1 NEMA Rating, 240V AC (8911DPSG53V09)
- SIEMENS Pilot Light, LED, Full Voltage, Amb, 120VAC (52PL4E9XB)
- RACO Electrical Box, 30.3 cu in, Square Box, 2 Gang, Steel, Square (232-OW)
- 3M Female Disconnect, Bare, 12-10AWG, PK500 (MI10-250DFK)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTV10-250Q)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- 3M Wire Terminal Kit, Crimp Tool, 96 pcs (SDTK-1)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDV14-250Q)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MNU18-187DFIX)
- ANCOR 16-14 Female Heatshrink Disconnects - 25-Pack (317825)
- 3M Wire Connectors & Disconnects