Shop All Wire Disconnects
3M
Male Disconnect, Red, 22-18AWG, PK250
Mfr # MNHU18-250DMIK
Zoro # G5635524
Free Shipping & Returns
$213.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Connection Type Crimp
- Insulation Type Nylon
- Wire Range 22 to 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MNHU18-250DMIK
- Zoro # G5635524
- UPC # 00054007063575
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 1.2 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.065 in |
Male Tab Width (W') | 0.25 in |
Maximum Conductor Size | 18 AWG |
Pad Width | 0.25 in |
Barrel Length | 0.25 in |
Barrel Inside Diameter | 0.065 in |
Overall Width | 0.44 in |
Overall Diameter | 0.3 in |
Connection Width | 0.25 in |
Diameter (D) | 0.3 in |
Minimum Conductor Size | 22 AWG |
Bullet Diameter | 0.156 in |
Description
Male Disconnect, Insulation Color Red, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 1.2 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INSULTAB Shrink Tubing, 1.0in ID, Clear, 6in, PK5 (HSK-600 1" Clr 6)
- EATON BUSSMANN Pwr Dist Blck, 400A, 3P, 1/2-13x1-1/16 Stud (16394-3)
- SIEMENS Protective Cap, Clear, Silicone, 22mm (3SU1900-0DG70-0AA0)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Red (XB4BW3465)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTV10-250Q)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DFX)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- 3M Scotchlok Female Disconnect, Red, 22-18AWG, PK100 (MNU18-250DFIX)
- 3M Scotchlok Female Disconnect, Yellow, 12-10AWG, PK50 (MNI10-250DFIX)
- POWER FIRST Female Flag Disconnect, Red, 22-18AWG, PK50 (24C707)
- 3M Wire Disconnects