Shop All Wire Disconnects
3M
Male Disconnect, Red, 22-18AWG, PK1000
Mfr # MVU18-250DMK
Zoro # G5581441
product price: $357.99
/pk 1000, $0.36/ea
Free Shipping & Returns
$357.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Insulation Type Vinyl
- Wire Range 22 to 18 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVU18-250DMK
- Zoro # G5581441
- UPC # 00054007023760
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.93 in |
Barrel Inside Dia. | 0.065 in |
Connection Width | 0.25 in |
Barrel Inside Diameter | 0.065 in |
Minimum Conductor Size | 22 AWG |
Tab Width | 0.187 in |
Male Tab Width (W') | 0.25 in |
Maximum Insulation Outer Diameter | 0.145 in |
Barrel Length | 0.25 in |
Pad Width | 0.25 in |
Maximum Conductor Size | 18 AWG |
Description
Male Disconnect, Insulation Color Red, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 0.93 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAINFLEX 18 AWG 18 Conductor Continuous Flex Tray Cable 600V GY (CF130US-07-18-25)
- GROTE ABS Power Cord, 15 ft., Green (87101)
- HUBBELL WIRING DEVICE-KELLEMS Relay, Use With CU300A, CU300M, CU300HD (AAR)
- HONEYWELL Toggle Switch, SPDT, 3 Connections, Maintained On/Maintained Off/Maintained On, 1 hp, 15A @ 277V AC (31NT91-1)
- 3M Female Disconnect, Red, 22-18AWG, PK1000 (MNU18-250DFIK)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- 3M Scotchlok Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFX)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- 3M Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100 (MU14-250DF/FLAGX)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRK5)
- 3M Wire Disconnects