Shop All Wire Disconnects
3M
Male Disconnect, Red, 22-18AWG, PK1000
Mfr # MVU18-187DMK
Zoro # G5494194
product price: $340.99
/pk 1000, $0.34/ea
Free Shipping & Returns
$340.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Red
- Wire Range 22 to 18 AWG
- Connection Type Crimp
- Insulation Type Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVU18-187DMK
- Zoro # G5494194
- UPC # 00054007023753
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.020 in x 0.187 in |
Overall Length | 0.85 in |
Barrel Inside Dia. | 0.08 in |
Male Tab Width (W') | 0.187 in |
Connection Width | 0.187 in |
Pad Width | 0.187 in |
Barrel Length | 0.24 in |
Maximum Insulation Outer Diameter | 0.145 in |
Tab Width | 0.187 in |
Maximum Conductor Size | 18 AWG |
Minimum Conductor Size | 22 AWG |
Barrel Inside Diameter | 0.08 in |
Description
Male Disconnect, Insulation Color Red, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 0.85 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wireway, Reducer, 6x6 Sq In To 4x4 Sq In (R0604)
- HUBBELL WIRING DEVICE-KELLEMS Splice Cover, White, PVC, Covers (PL1SC)
- SCHNEIDER ELECTRIC Circuit Breaker, C60SP Series 6A, 2 Pole, 240/415/440V AC, B Curve (M9F21206)
- HUBBELL Wall Swtch, 2-Pol, 20A, SS, Barrl Key Lockng (HBL1222RKL)
- 3M Scotchlok Female Disconnect, Yellow, 12-10AWG, PK50 (MNI10-250DFIX)
- 3M Female Flag Disconnect, Bare, PK1000 (MU14-250DF/FLAGK)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MVU10-375DFK)
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- 3M Male Bullet Discon, Blue, 16-14AWG, PK1000 (MVU14-156DMK-A)
- ECM INDUSTRIES 100PK Female Disconnect (10-151F)
- 3M Wire Disconnects