Shop All Wire Disconnects
3M
Male Disconnect, Red, 22-18AWG, PK1000
Mfr # MNU18-250DMIK
Zoro # G5690124
product price: $665.99
/pk 1000, $0.67/ea
Free Shipping & Returns
$665.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Insulation Type Nylon
- Connection Type Crimp
- Wire Range 22 to 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNU18-250DMIK
- Zoro # G5690124
- UPC # 00054007022992
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.95 in |
Barrel Inside Dia. | 0.065 in |
Diameter | 0.3 Inch |
Length | 0.95 Inch |
Width | 0.44 Inch |
Male Tab Width (W') | 0.25 Inch |
Maximum Insulation Outer Diameter | 0.145 in |
Barrel Length | 0.25 Inch |
Pad Width | 0.25 Inch |
Conductor Sizes | 22 - 18 AWG |
Tab Width | 0.25 in |
Minimum Conductor Size | 22 AWG |
Connection Width | 0.25 in |
Overall Width | 0.44 in |
Maximum Conductor Size | 18 AWG |
Barrel Inside Diameter | 0.065 in |
Overall Diameter | 0.3 in |
Description
Male Disconnect, Insulation Color Red, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.95 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIRMAN Portable Generator, Gasoline/Liquid Propane, 8,000 W/7,250 W Rated, 10,000 W/9,050 W Surge (H08051)
- PANDUIT Cable Tie Mount, Masonry Push Barb, PK1000 (MPMS25-M0)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-4)
- NVENT HOFFMAN Tfp Optional Grilles and Replacement Fil (TG4B)
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- 3M Female Disconnect, Bare, 12-10AWG, PK500 (MI10-250DFK)
- 3M Female Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DFIX)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-250DFIK)
- 3M Female Disconnect, Red, 22-18AWG, PK250 (MNHU18-250DFIK)
- 3M Female Disconnect, Red, 22-18AWG, PK1000 (MNU18-250DFIK)
- POWER FIRST Piggyback, Double Crimp, Vinyl, 12-10, PK50 (31A497)
- 3M Wire Disconnects