Shop All Wire Disconnects
3M
Male Disconnect, Red, 22-18AWG, PK1000
Mfr # MNG18-250DMK
Zoro # G5662596
product price: $518.99
/pk 1000, $0.52/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Insulation Type Nylon
- Wire Range 22 to 18 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG18-250DMK
- Zoro # G5662596
- UPC # 00054007023784
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.92 in |
Barrel Inside Dia. | 0.065 in |
Barrel Inside Diameter | 0.065 in |
Barrel Size | Standard |
Wire Size Range | 22 AWG - 18 AWG |
Barrel Outside Diameter | 0.145 in |
Maximum Wire Size | 18 AWG |
Minimum Wire Size | 22 AWG |
Tab Width | 0.25 in |
Barrel Length | 0.25 in |
Male Tab Width (W') | 0.25 in |
Description
Male Disconnect, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.065 in, Barrel Outside Diameter 0.145 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Legend Plate, Square, Down, Black (10250TS74)
- BURNDY Ground Rod Clamp, 2.19In, PK5 (GRC58)
- SCHNEIDER ELECTRIC Illuminated Push Button, 22mm, Green (XB4BW33G5)
- HUBBELL 20A Watertight Receptacle, 6-20R, 250VAC (HBL60W48)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-187DFX)
- 3M Male Disconnect, Yellow, 12 to 10 AWG, PK25 (MNHU10-250DMIX)
- 3M Female Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DFIX)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- 3M Female Disconnect, Blue, 16-14AWG, PK25, Overall Length: 0.87 in (FDI14-250Q)
- 3M Female Flag Disconnect, Bare, PK1000 (MU14-250DF/FLAGK)
- PANDUIT Female Disconnect, Blue, 16-14AWG, PK50 (DNF14-250FI-L)
- 3M Wire Disconnects