Shop All Wire Disconnects
3M
Male Disconnect, Red, 22-18AWG, PK1000
Mfr # MNG18-187DMK
Zoro # G5750534
product price: $520.99
/pk 1000, $0.52/ea
Free Shipping & Returns
$520.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Insulation Type Nylon
- Connection Type Crimp
- Wire Range 22 to 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG18-187DMK
- Zoro # G5750534
- UPC # 00054007023777
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.84 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.08 in |
Barrel Size | Standard |
Barrel Inside Diameter | 0.08 in |
Tab Width | 0.187 in |
Maximum Wire Size | 18 AWG |
Minimum Wire Size | 22 AWG |
Barrel Outside Diameter | 0.145 in |
Wire Size Range | 22 AWG - 18 AWG |
Barrel Length | 0.24 in |
Bullet Diameter | 0.156 in |
Male Tab Width (W') | 0.187 in |
Description
Male Disconnect, Contact Finish Tin, Contact Material Copper, Insulation Color Red, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 22 AWG, Maximum Wire Size 18 AWG, Maximum Voltage 600 V, Tab Thickness 0.02 in, Tab Width 0.187 in, Terminal Type Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.08 in, Barrel Outside Diameter 0.145 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Toggle Switch, SPST, 2 Connections, On/Off, 3/4 hp, 10A @ 277V AC, 20A @ 125V AC (XTD1A2A2)
- HUBBELL Weatherproof Plates, Number of Gangs: 1-Gang Neoprene, Light Texture Finish, Gray (HBL1750)
- SOUTHWIRE Building Wire, THHN, 2/0, 500 ft, Black, Nylon Jacket, PVC Insulation (20506202)
- HUBBELL WIRING DEVICE-KELLEMS Kellems Wire Management, Cord Connectors, 45 Degree Male, .38-.50", 3/4", Aluminum (VHC1035)
- 3M Female Disconnect, Red, 22-18AWG, PK1000 (MNU18-250DFIK)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNG10-375DFK)
- 3M Female Disconnect, Bare, 22-18AWG, PK100 (MU18-250DFX)
- 3M Female Flag Disconnect, Bare, PK1000 (MU14-250DF/FLAGK)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDI10-250Q)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVI14-250DFK)
- PANDUIT Female Flag Disconnect, Blu, 16-14AWG, PK50 (DNFR14-250FIB-L)
- 3M Wire Disconnects