Shop All Wire Disconnects
3M
Male Disconnect, Red, 22-18AWG, PK1000
Mfr # MNG18-187DMIK
Zoro # G5716286
product price: $947.99
/pk 1000, $0.95/ea
Free Shipping & Returns
$947.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Red
- Insulation Type Nylon
- Wire Range 22 to 18 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG18-187DMIK
- Zoro # G5716286
- UPC # 00054007117940
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.87 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.08 in |
Male Tab Width (W') | 0.187 in |
Maximum Conductor Size | 18 AWG |
Barrel Inside Diameter | 0.145 in |
Minimum Conductor Size | 22 AWG |
Pad Width | 0.187 in |
Overall Width | 0.37 in |
Connection Width | 0.187 in |
Barrel Length | 0.24 in |
Tab Width | 0.187 in |
Overall Diameter | 0.3 in |
Diameter (D) | 0.3 in |
Description
Male Disconnect, Insulation Color Red, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.87 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Straight Blade Plug (14W34)
- PICO Ring Term-16-14 1/4 Nyl, #3006G (3006G)
- L.H. DOTTIE L.H. Dottie 1/4''-20 x 1'' (Pipe Size) U-Bolt w/ Strap & Hex Nuts, 25PK (U100)
- SQUARE D NQ Panelboard, number strip, 103 to 204 (NQ204OE)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNG10-375DFK)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-250Q)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDV14-250Q)
- 3M Female Disconnect, Red, 22-18AWG, PK1000 (MNU18-250DFIK)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVI14-250DFK)
- 3M Wire Connectors & Disconnects