Shop All Wire Disconnects
3M
Male Disconnect, Red, 22-18AWG, PK100
Mfr # MVU18-187DMX
Zoro # G0420305
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Material Plastic
- Insulation Color Red
- Insulation Type Vinyl
- Wire Range 22 to 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MVU18-187DMX
- Zoro # G0420305
- UPC # 10051128590123
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.85 in |
Tab Size | 0.020 in x 0.187 in |
Barrel Inside Dia. | 0.08 in |
Maximum Insulation Outer Diameter | 0.145 in |
Barrel Inside Diameter | 0.08 in |
Connection Width | 0.187 in |
Minimum Conductor Size | 22 AWG |
Barrel Length | 0.24 in |
Tab Width | 0.25 in |
Diameter (D) | 0.39 in |
Male Tab Width (W') | 0.187 in |
Maximum Conductor Size | 18 AWG |
Overall Diameter | 0.39 in |
Pad Width | 0.187 in |
Description
Male Disconnect, Insulation Color Red, Terminal Type Male Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 0.85 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Circuit Breaker Enclosure, J250, 3 Spaces, 250A, Main Circuit Breaker (J250AWK)
- HUBBELL Angle Adapter, For Back Boxes (VJA100)
- CARLON Adapter Terminal Conduit 3/4In (E943E-CTN)
- CAROL 18 AWG 2 Conductor Portable Cord 600V 50 ft. BK (02763)
- 3M Scotchlok Male Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DMX)
- 3M Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100 (MU14-250DF/FLAGX)
- 3M Female Disconnect, Bare, 16-14AWG, PK1000 (MU14-187DFK)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDI10-250Q)
- 3M Female Disconnect, Blue, 16-14AWG, PK25, Overall Length: 0.87 in (FDI14-250Q)
- ABB 14RB-250F, INS VINYL FEM-250 DISC No16-14 BLUE, PK 100 (14RB-250F)
- 3M Wire Disconnects