Shop All Wire Disconnects
3M
Male Disconnect, Blue, 16 to 14 AWG, PK1000
Mfr # MNU14-250DMIK
Zoro # G5679326
product price: $518.99
/pk 1000, $0.52/ea
Free Shipping & Returns
$518.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Insulation Type Nylon
- Connection Type Crimp
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNU14-250DMIK
- Zoro # G5679326
- UPC # 00054007023005
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.95 in |
Barrel Inside Dia. | 0.085 in |
Barrel Inside Diameter | 0.085 Inch |
Maximum Insulation Outer Diameter (Imperial) | 0.17 Inch |
Tab Width | 0.187 |
Conductor Size | 16 - 14 AWG |
Pad Width | 0.25 in |
Overall Diameter (Imperial) | 0.3 in |
Overall Length (Imperial) | 0.95 in |
Connection Width (Imperial) | 0.25 in |
Connection Width (Metric) | 6.35 mm |
Barrel Length (Imperial) | 0.25 Inch |
Male Tab Width (W') | 0.25 Inch |
Maximum Conductor Size | 14 AWG |
Overall Width (Imperial) | 0.44 in |
Minimum Conductor Size | 16 AWG |
Diameter (D) | 0.3 Inch |
Description
Male Disconnect, Insulation Color Blue, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.95 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPLETT CAT7 SF/FTP Cable, Blue, 1000ft, 23 AWG (CAT7-1000BL)
- SQUARE D Branch Deadfront Kit (NQRPL442L2)
- SCHNEIDER ELECTRIC Pushbutton Enclosure 22Mm Xap +Options (XAPA1120)
- SQUARE D Miniature Circuit Breaker, QOB Series 100A, 2 Pole, 120/240V AC (QOB2100VH)
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- 3M Scotchlok Male Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DMX)
- 3M Female Disconnect, Bare, 22-18AWG, PK1000 (MU18-187DFK)
- 3M Female Disconnect, Red, 22-18AWG, PK25, Connection Type: Crimp (FDI18-250Q)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MVU14-187DFK)
- 3M Female Disconnect, Red, 22-18AWG, PK1000 (MNU18-250DFIK)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- 3M Wire Disconnects