Shop All Wire Disconnects
3M
Male Disconnect, Blue, 16-14AWG, PK50
Mfr # MNU14-250DMIX
Zoro # G1969931
product price: $43.49
/pk 50, $0.87/ea
$43.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Material Plastic
- Insulation Color Blue
- Connection Type Crimp
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNU14-250DMIX
- Zoro # G1969931
- UPC # 10051128587796
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.95 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.085 in |
Maximum Wire Size | 14 AWG |
Minimum Wire Size | 16 AWG |
Tab Width | 0.25 in |
Barrel Inside Diameter | 0.085 in |
Overall Diameter | 0.3 in |
Connection Width | 0.25 in |
Minimum Conductor Size | 16 AWG |
Diameter (D) | 0.30 in |
Maximum Conductor Size | 14 AWG |
Pad Width | 0.25 in |
Overall Width | 0.44 in |
Male Tab Width (W') | 0.250 in |
Maximum Insulation Outer Diameter | 0.17 in |
Barrel Outside Diameter | 0.3 in |
Description
Male Disconnect, Contact Finish Tin, Contact Material Copper, Disconnect Style Tab, Insulation Color Blue, Insulation Coverage Full Coverage, Insulation Material Nylon, Maximum Operating Temperature 221 Degrees F, Minimum Wire Size 16 AWG, Maximum Wire Size 14 AWG, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, UL 94 Flammability Rating Not Applicable, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Punchdown Tool Blade, 66 Type (700-008)
- DAYTON Ovrload Rely, 9 to 13A, Class 10, Bimetallc (6ECC4)
- REMKE Cord Grip, Alum, 3/4" NPT, .812-.938 (RSR-2315)
- GENERAC Smart Management Module (7000)
- 3M Female Disconnect, Red, 22-18AWG, PK250 (MNHU18-250DFIK)
- 3M Scotchlok Female Flag Discon, Bare, 16-14AWG, PK100 (MU14-250DF/FLAGX)
- 3M Wire Terminal Kit, Crimp Tool, 96 pcs (SDTK-1)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MNU18-187DFIX)
- 3M Piggyback Disconect, Blue, PK1000 (MNG14-250DMFK-A)
- 3M Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFHTX)
- POWER FIRST Female Disconnect, Bare, 16-14AWG, PK100 (5UGK8)
- 3M Wire Disconnects