Shop All Wire Disconnects
3M
Male Disconnect, Blue, 16-14AWG, PK250
Mfr # MNHU14-250DMIK
Zoro # G5750281
product price: $208.99
/pk 250, $0.84/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Connection Type Crimp
- Insulation Type Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNHU14-250DMIK
- Zoro # G5750281
- UPC # 00054007063414
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 1.2 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.085 in |
Pad Width | 0.25 in |
Diameter (D) | 0.3 in |
Minimum Conductor Size | 16 AWG |
Male Tab Width (W') | 0.25 in |
Overall Width | 0.44 in |
Barrel Inside Diameter | 0.085 in |
Barrel Length | 0.25 in |
Tab Width | 0.25 in |
Maximum Conductor Size | 14 AWG |
Overall Diameter | 0.3 in |
Connection Width | 0.25 in |
Description
Male Disconnect, Insulation Color Blue, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 1.2 in, Package Quantity 250
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILSON ELECTRONICS 100' WILSON400 Coax, 952300 (952300)
- QUAZITE Underground Enclosure Assembly, Blank Cover, 12 in H, 20-1/4 in L, 13-3/8 in W, 8,000 lb L.R. (PG1118Z80109)
- LEVITON Dimmer, 1-Pole/3-Way, 120VAC, Ivory, ELV (66EV-10I)
- ZORO SELECT Receptacle, 30 A Amps, 125V AC, Flush Mount, Single Outlet, 5-30R, Black (9530FR)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDI18-187Q)
- 3M Male Disconnect, Yellow, 12-10AWG, PK25 (MTI10-250Q)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- 3M Female Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DFIX)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MVU10-375DFK)
- 3M Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFHTX)
- PANDUIT Female Disconnect, Bare, 16-14AWG, PK100 (D14-250-C)
- 3M Wire Disconnects