Shop All Wire Disconnects
3M
Male Disconnect, Blue, 16-14AWG, PK25
Mfr # MTV14-250Q
Zoro # G6093062
product price: $12.39
/pk 25, $0.50/ea
$12.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Material Plastic
- Insulation Color Blue
- Insulation Type Vinyl
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MTV14-250Q
- Zoro # G6093062
- UPC # 00051128600290
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.95 in |
Barrel Inside Dia. | 0.085 in |
Maximum Insulation Outer Diameter | 0.17 in |
Mates with Male Tab Width (W') | 0.25 in |
Mates with Female Width | 0.25 in |
Minimum Conductor Size | 16 AWG |
Maximum Conductor Size | 14 AWG |
Barrel Length | 0.25 in |
Pad Width | 0.25 in |
Connection Width | 0.25 in |
Tab Width | 0.25 in |
Barrel Inside Diameter | 0.085 in |
Overall Width | 0.25 in |
Maximum Insulation Outside Diameter | 0.145 in |
Description
Male Disconnect, Insulation Color Blue, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 0.95 in, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRINGER CONTROLS CO ABB Illuminated Mushroom Head Button, 22mm, Red (P9M-ET4RL1)
- STA-KON 22-16 AWG Vinyl Ring Terminal #6 Stud PK100 (18RA-6)
- FAMATEL Electrical Box, Junction Box, ABS (3072)
- LEGRAND Support Clip, Ivory, Steel, Clips (V5703)
- 3M Male Disconnect, Red, 22-18AWG, PK50 (MNU18-250DMIX)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDI10-250Q)
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- 3M Female Disconnect, Red, 22-18AWG, PK100 (MNU18-187DFIX)
- 3M Female Disconnect, Bare, 12-10AWG, PK500 (MI10-250DFK)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK100 (4FRJ2)
- 3M Wire Disconnects