Shop All Wire Disconnects
3M
Male Disconnect, Blue, 16-14AWG, PK1000
Mfr # MVU14-250DMK
Zoro # G5732474
product price: $285.99
/pk 1000, $0.29/ea
Free Shipping & Returns
$285.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Insulation Type Vinyl
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVU14-250DMK
- Zoro # G5732474
- UPC # 00054007017905
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.93 in |
Barrel Inside Dia. | 0.085 in |
Connection Width | 0.25 in |
Tab Width | 0.375 in |
Minimum Conductor Size | 16 AWG |
Maximum Conductor Size | 14 AWG |
Barrel Inside Diameter | 0.085 in |
Maximum Insulation Outer Diameter | 0.17 in |
Barrel Length | 0.25 in |
Pad Width | 0.25 in |
Male Tab Width (W') | 0.25 in |
Description
Male Disconnect, Insulation Color Blue, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 0.93 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TORK Photocontrol, Turn-Lock, 105 to 130VAC (5403A)
- PANDUIT Lug, Cu, #10 Awg, 1/4 Stud Ea (LCA10-14-L)
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO (14BUC32BA)
- APPLETON ELECTRIC Cable Connector, 1/2 in., Straight, Silver (TC050028)
- 3M Female Disconnect, Red, 22 to 18 AWG, PK25 (MNHU18-250DFIX)
- 3M Female Flag Discon, Bare, 22-18AWG, PK1000 (MU18-250DF/FLAGK)
- 3M Female Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DFIX)
- 3M Female Disconnect, Red, 22-18AWG, PK250 (MNHU18-250DFIK)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDV18-250Q)
- 3M Male Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DMIX)
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10, Tab Size: 0.156 in (37379)
- 3M Wire Disconnects