Shop All Wire Disconnects
3M
Male Disconnect, Blue, 16-14AWG, PK1000
Mfr # MVU14-187DMK
Zoro # G5735107
product price: $326.99
/pk 1000, $0.33/ea
Free Shipping & Returns
$326.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Partial
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Connection Type Crimp
- Insulation Type Vinyl
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MVU14-187DMK
- Zoro # G5735107
- UPC # 00054007017899
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.020 in x 0.187 in |
Overall Length | 0.85 in |
Barrel Inside Dia. | 0.08 in |
Tab Width | 0.25 in |
Minimum Conductor Size | 16 AWG |
Maximum Insulation Outer Diameter | 0.145 in |
Barrel Length | 0.24 in |
Barrel Inside Diameter | 0.08 in |
Maximum Conductor Size | 14 AWG |
Connection Width | 0.187 in |
Pad Width | 0.187 in |
Male Tab Width (W') | 0.187 in |
Description
Male Disconnect, Insulation Color Blue, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Vinyl, Overall Length 0.85 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR White Triplex Cable - 8/3 AWG - Flat - 25' (130902)
- QUICKCABLE Four Point Small Bus, 5/16", Black (509710-001)
- MERSEN Glass Fuse, SLR Series, Fast-Acting, 3A, 300V AC, 100A at 300V AC, 10kA at 125V AC, 5 PK (SLR3)
- CAROL Comm Cable, Shielded, 18/3, 1000 Ft. (C2535A.41.10)
- 3M Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFHTX)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-187Q)
- 3M Scotchlok Male Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DMX)
- 3M Piggyback Disconect, Blue, PK1000 (MNG14-250DMFK-A)
- 3M Scotchlok Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFX)
- 3M Female Flag Disconnect, Bare, PK1000 (MU14-250DF/FLAGK)
- IDEAL Ballast Disconnect, 2 Ports, 1.40", PK1000 (30-102)
- 3M Wire Disconnects