Shop All Wire Disconnects
3M
Male Disconnect, Blue, 16-14AWG, PK1000
Mfr # MNG14-250DMIK
Zoro # G5714204
product price: $840.99
/pk 1000, $0.84/ea
Free Shipping & Returns
$840.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Material Plastic
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG14-250DMIK
- Zoro # G5714204
- UPC # 00054007022497
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.95 in |
Barrel Inside Dia. | 0.085 in |
Barrel Length | 0.25 in |
Male Tab Width (W') | 0.25 in |
Barrel Inside Diameter | 0.17 in |
Maximum Conductor Size | 14 AWG |
Tab Width | 0.25 in |
Diameter (D) | 0.30 in |
Maximum Insulation Outside Diameter | 0.145 in |
Minimum Conductor Size | 16 AWG |
Overall Diameter | 0.3 in |
Pad Width | 0.25 in |
Overall Width | 0.44 in |
Connection Width | 0.25 in |
Description
Male Disconnect, Insulation Color Blue, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.95 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 8" L Miniature Cable Tie NAT PK 1000 (PLT2M-M)
- SQUARE D Thermal Unit, 10.5 to 13.9A (B17.5)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 24 V DC, 7 A, Reversing: No (3RT20151BB443MA0)
- PANDUIT Spiral Wrap, 0.25"x10ft, Polyethylene, Blk (T25F-X0)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDI10-250Q)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DFX)
- 3M Male Disconnect, Blue, 16-14AWG, PK1000 (MNG14-187DMK)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-187Q)
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- POWER FIRST Female Disconnect, Blue, 16-14AWG, PK50 (24C762)
- 3M Wire Disconnects