Shop All Wire Disconnects
3M
Male Disconnect, Blue, 16-14AWG, PK1000
Mfr # MNG14-187DMIK
Zoro # G5570451
product price: $670.99
/pk 1000, $0.67/ea
Free Shipping & Returns
$670.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation Full
- Material Plastic
- Insulation Color Blue
- Wire Range 16 to 14 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MNG14-187DMIK
- Zoro # G5570451
- UPC # 00054007023869
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.020 in x 0.187 in |
Overall Length | 0.87 in |
Barrel Inside Dia. | 0.08 in |
Overall Diameter | 0.3 in |
Maximum Conductor Size | 14 AWG |
Minimum Conductor Size | 16 AWG |
Connection Width | 0.187 in |
Maximum Insulation Outside Diameter | 0.145 in |
Tab Width | 0.25 in |
Barrel Length | 0.24 in |
Overall Width | 0.37 in |
Pad Width | 0.187 in |
Male Tab Width (W') | 0.187 in |
Diameter (D) | 0.30 in |
Barrel Inside Diameter | 0.145 in |
Description
Male Disconnect, Insulation Color Blue, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Nylon, Overall Length 0.87 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLSDALE TERMINAL 12-10 U/I 1/2 Ring - BZ, PK500 (10233BZ)
- IDEAL Ballast Dsconnct, Orng, 2 Ports, 1.40", PK75 (30-382J)
- ABB Miniature Circuit Breaker, SU202 Series 10A, 2 Pole, 400/440V AC, C Curve (SU202M-C10)
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL460R9W)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNG14-250DFK)
- 3M Female Disconnect, Red, 22-18AWG, PK25, Connection Type: Crimp (FDI18-250Q)
- 3M Female Disconnect, Bare, 12-10AWG, PK500 (MI10-250DFK)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNGI10-250DFK)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTV18-187Q)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNG10-375DFK)
- POWER FIRST Female Flag Disconct, Bare, 16-14AWG, PK100 (5UGK9)
- 3M Wire Disconnects