Shop All Wire Disconnects
3M
Male Disconnect, Bare, PK500
Mfr # MA250DM/8RRK
Zoro # G8704552
Free Shipping & Returns
$83.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Insulation Type Non-Insulated
- Connection Type #8 Ring to Male Tongue Adapter
- Tab Size 0.032 in x 0.250 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MA250DM/8RRK
- Zoro # G8704552
- UPC # 00054007022268
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.8 in |
Barrel Inside Dia. | 0.09 in |
Barrel Inside Diameter | 0.09 in |
Tab Width | 0.25 in |
Description
Male Disconnect, Contact Material Copper, Insulation Color Bare, Insulation Coverage None, Insulation Material None, Maximum Operating Temperature 347 Degrees F, Maximum Voltage 600 V, Tab Thickness 0.032 in, Tab Width 0.25 in, Terminal Type Tab, Termination Style Crimp, RoHS Compliant Yes, Seam Style Butted, Standards CSA Certified, UL Listed, Barrel Inside Diameter 0.09 in, Insulation Type Non-Insulated, Minimum Operating Temperature 347 Degrees F, Overall Length 0.8 in, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Suppressor For Contactor, 24 VDC (3RT29261ER00)
- APPLETON ELECTRIC Conduit Body Cover, 1-1/4 in., FM7 (APP470IGSA)
- DAYTON Open Power Relay, Surface Mounted, DPDT, 24V AC, 8 Pins, 2 Poles (5X846)
- SUREFLEX ABS Power Cord, 10A, 15 ft., Green (SFA15SE)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-187DFX)
- 3M Female Disconnect, Red, 22-18AWG, PK25 (FDV18-250Q)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNG10-375DFK)
- 3M Male Bullet Discon, Blue, 16-14AWG, PK1000 (MVU14-156DMK-A)
- 3M Female Disconnect, Yellow, 12-10AWG, PK500 (MNGI10-250DFK)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- 3M Female Disconnect, Red, 22-18AWG, PK25, Connection Type: Crimp (FDI18-250Q)
- 3M Wire Disconnects