Shop All Wire Disconnects
3M
Male Disconnect, Bare, 22-18AWG, PK1000
Mfr # MU18-250DMK
Zoro # G5831296
product price: $184.99
/pk 1000, $0.18/ea
Free Shipping & Returns
$184.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Connection Type Crimp
- Insulation Type Bare
- Wire Range 22 to 18 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU18-250DMK
- Zoro # G5831296
- UPC # 00054007023647
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Overall Length | 0.73 in |
Tab Size | 0.032 in x 0.250 in |
Barrel Inside Dia. | 0.065 in |
Barrel Inside Diameter | 0.065 in |
Barrel Length | 0.25 in |
Maximum Conductor Size | 18 AWG |
Tab Width | 0.187 in |
Pad Width | 0.25 in |
Male Tab Width (W') | 0.25 in |
Minimum Conductor Size | 22 AWG |
Connection Width | 0.25 in |
Description
Male Disconnect, Insulation Color Bare, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Bare, Overall Length 0.73 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Rocker Switch, DPDT, 6 Connections (2LNG7)
- WIEGMANN Galvanized Steel Enclosure, 12 in H, 8 in W, 6 in D, NEMA 3R, Screw On (RSC081206GNK)
- NVENT HOFFMAN Steel Enclosure, 16 in H, 14 in W, 6 in D, NEMA 12; 13, Screw On (A1614SC)
- NVENT HOFFMAN 304 Stainless Steel Enclosure, 30 in H, 12 in D, Hinged (HSDH302412SS)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- 3M Female Disconnect, Yellow, 12to10AWG, PK500 (MNI10-250DFIK)
- 3M Male Disconnect, Blue, 16-14AWG, PK1000 (MNG14-187DMK)
- 3M Male Disconnect, Red, 22-18AWG, PK25 (MTI18-187Q)
- 3M Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-187DFIX)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-250DFIX)
- PANDUIT Female Disconnect, Yellow, 12-10AWG, PK500 (DNF10-250FIB-D)
- 3M Wire Disconnects