Shop All Wire Disconnects
3M
Male Disconnect, Bare, 16 to 14 AWG, PK1000
Mfr # MU14-250DMHTK
Zoro # G5635393
product price: $145.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$145.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Insulation Type Bare
- Wire Range 16 to 14 AWG
- Connection Type Crimp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU14-250DMHTK
- Zoro # G5635393
- UPC # 00054007017653
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.73 in |
Barrel Inside Dia. | 0.09 in |
Barrel Length | 0.25 in |
Male Tab Width (W') | 0.25 in |
Connection Width | 0.25 in |
Minimum Conductor Size | 16 AWG |
Pad Width | 0.25 in |
Barrel Inside Diameter | 0.09 in |
Maximum Conductor Size | 14 AWG |
Description
Male Disconnect, Insulation Color Bare, Terminal Type Disconnect, Standards RoHS Compliant, Insulation Type Bare, Overall Length 0.73 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer Non-Illuminated Push Button, 30mm, Black (10250T23B)
- ABB Electrical Box, 18 cu in, FSE Box, 1 Gang, PVC (E980DFN-CTN)
- SQUARE D 600VAC Definite Purpose Contactor 4P 30A (8910DPA34V02U1)
- EATON BUSSMANN Cover, Series 163 (CPDB-2)
- 3M Female Disconnect, Blue, 16-14AWG, PK100 (MNU14-187DFIX)
- 3M Wire Terminal Kit, Crimp Tool, 96 pcs (SDTK-1)
- 3M Male Disconnect, Bare, PK500 (MA250DM/10RRK)
- 3M Female Disconnect, Blue, 16-14AWG, PK1000 (MNU14-187DFIK)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-187DFX)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDV10-250Q)
- ABB Motor Lead Disconnect, Male, 6 AWG, Blue (MD6M-1)
- 3M Wire Disconnects