Shop All Wire Disconnects
3M
Male Disconnect, Bare, 16-14AWG, PK1000
Mfr # MU14-187DMK
Zoro # G5803795
product price: $190.99
/pk 1000, $0.19/ea
Free Shipping & Returns
$190.99
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Wire Range 16 to 14 AWG
- Connection Type Crimp
- Insulation Type Bare
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # MU14-187DMK
- Zoro # G5803795
- UPC # 00054007017837
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.020 in x 0.187 in |
Overall Length | 0.64 in |
Barrel Inside Dia. | 0.08 in |
Bullet Diameter | 0.18 in |
Barrel Inside Diameter | 0.08 in |
Barrel Length | 0.24 in |
Male Tab Width (W') | 0.187 in |
Minimum Conductor Size | 16 AWG |
Maximum Conductor Size | 14 AWG |
Connection Width | 0.187 in |
Pad Width | 0.187 in |
Description
Male Disconnect, Insulation Color Bare, Terminal Type Disconnect, Standards CSA Certified, RoHS Compliant, UL Listed, Insulation Type Bare, Overall Length 0.64 in, Package Quantity 1000
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESIDEO Solid State Relay 208/240 Vac Input Voltage 24 Vac Control Signal (RT850T-240)
- SIEMENS Fusible Solar Safety Disconnect Switch, 600V AC/DC, NEMA 3R (HF361RPV)
- SCHNEIDER Easy TeSys, 3 Poles, 240 V AC, 12 A, Reversing: No (DPE12U7)
- CITEL Outdoor RF Protector, Dc-3.5 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female Tnc Connector (P8AX09-T/FF)
- 3M Piggyback Disconect, Blue, PK1000 (MNG14-250DMFK-A)
- 3M Male Disconnect, Red, 22-18AWG, PK50 (MNU18-250DMIX)
- 3M Scotchlok Female Disconnect, Blue, 16-14AWG, PK100 (MVU14-250DFX)
- 3M Female Disconnect, Yellow, 12-10AWG, PK25 (FDV10-250Q)
- 3M Male Disconnect, Red, 22-18AWG, PK100 (MVU18-187DMX)
- 3M Female Disconnect, Blue, 16 to 14 AWG, PK25 (MNHU14-250DFIX)
- VELVAC Male Disconnect, Yellow, 12-10AWG, PK10 (30487)
- 3M Wire Connectors & Disconnects