Shop All Wire Disconnects
3M
Male Disconnect, Bare, 16-14AWG, PK100
Mfr # MU14-250DMHTX
Zoro # G6108952
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insulation None
- Insulation Color Bare
- Insulation Type Bare
- Connection Type Crimp
- Wire Range 16 to 14 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand 3M
- MFR # MU14-250DMHTX
- Zoro # G6108952
- UPC # 00051128589793
- Country of Origin United States
- Category Wire Disconnects
Dimensions
Tab Size | 0.032 in x 0.250 in |
Overall Length | 0.73 in |
Barrel Inside Dia. | 0.09 in |
Barrel Inside Diameter | 0.090 in |
Maximum Conductor Size | 14 AWG |
Barrel Length | 0.25 in |
Minimum Conductor Size | 16 AWG |
Male Tab Width (W') | 0.250 in |
Connection Width | 0.25 in |
Pad Width | 0.25 in |
Description
Male Disconnect, Insulation Color Bare, Standards RoHS Compliant, Insulation Type Bare, Overall Length 0.73 in, Package Quantity 100
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Phone Cable, 7 ft.for Voice (939)
- ZORO SELECT 0.715" Twist Lock NAT PK 50 (1ENW8)
- PANDUIT Type C Cover Wiring Duct, Black, 6ft (C2BL6-F)
- GE Steel Unmetered Surface Power Outlet, 7-1/8 in H, 5-3/16 in D, NEMA 3R (U050)
- 3M Male Disconnect, Blue, 16-14AWG, PK1000 (MNG14-187DMK)
- 3M Female Flag Discon, Bare, 16-14AWG, PK1000 (MU14-250DFHT/FLAGK)
- 3M Female Disconnect, Red, 22-18AWG, PK25, Connection Type: Crimp (FDI18-250Q)
- 3M Female Disconnect, Blue, 16-14AWG, PK25 (FDI14-187Q)
- 3M Female Disconnect, Bare, 16-14AWG, PK100 (MU14-250DFHTX)
- 3M Male Disconnect, Blue, 16-14AWG, PK50 (MNU14-250DMIX)
- PANDUIT Female Disconnect, Nylon, 16-14AWG, PK100 (DNF14-188-C)
- 3M Wire Connectors & Disconnects