Shop All Welding Helmet Accessories
3M
Magnification Plate
Mfr # 08-0500-57
Zoro # G601775380
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With G5-02 Welding Helmets
- Application Welding
- Diopter Strength 2.0X
- Industry Type Construction, General Manufacturing, Military Maintenance, Repair & Operation (MRO), Mining, Transportation
- User Type Professional, Specialty
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 08-0500-57
- Zoro # G601775380
- UPC # 00076308944452
- Country of Origin Taiwan, Province of China
- Category Welding Helmet Accessories
Details
Item | Magnification Plate |
For Use With | G5-02 Welding Helmets |
Application | Welding |
Diopter Strength | 2.0X |
Industry Type | Construction, General Manufacturing, Military Maintenance, Repair & Operation (MRO), Mining, Transportation |
User Type | Professional, Specialty |
Welding Process | Stick, MIG/MAG, TIG >1A, Plasma, TIG |
Description
Magnification Plate
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN TORCH TIP Contact Tip, Wire Size .030", Pk10 (11T-30)
- MAG-MATE Magnetic Welding Square, 3-3/4in.L, 60 lb. (WS300AX3)
- WESTWARD 36'' TIG Welding Rod 1/16" Dia., AWS H-12, 1 lb. (30XP32)
- VICTOR Regulator, High Pressure, Single Stage, Specialty Gas (5641-8461)
- 3M Replacement Comfort Belt, Welding Safety (18-0099-68)
- 3M Front Cover (08-0700-63)
- 3M Magnification Plate (08-0500-56)
- 3M Auto Darkening Filter, Bluetooth Enabled (46-0000-30iVC)
- 3M Magnification Plate (08-0500-58)
- 3M Head Suspension Assembly (08-0400-51)
- POWERWELD Glass Filter Plate, 2" x 4-1/4", Shade #5 (MP2H5)
- 3M Welding Helmet Accessories