Shop All Hard Hat Accessories
3M
Magnetic Chin Strap, For Use With 3M(TM) SecureFit(TM) X5000 Series Safety Helmets Black
Mfr # X5-P4PTCS2
Zoro # G5779534
original price:
$24.18
56% off
new price: $10.45
/ea
$10.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Black
- Number of Attachment Points 4
- For Use With 3M(TM) SecureFit(TM) X5000 Series Safety Helmets
- Chin Strap Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # X5-P4PTCS2
- Zoro # G5779534
- UPC # 04054596595507
- Country of Origin Portugal
- Category Hard Hat Accessories
Details
Item | Magnetic Chin Strap |
Material | Nylon |
Color | Black |
Number of Attachment Points | 4 |
For Use With | 3M(TM) SecureFit(TM) X5000 Series Safety Helmets |
Chin Strap Material | Nylon |
Number of Mounting Points | 4 |
Description
Magnetic Chin Strap, For Use With 3M(TM) SecureFit(TM) X5000 Series Safety Helmets, Number of Attachment Points 4, Color Black, Chin Strap Material Nylon
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWERWELD Leather Spats (PW527)
- HY-KO 3.5In Gold Aluminum Number 8, 10PK (B00215)
- GUARDIAN EQUIPMENT Premium X-arm, 10 ft. (10790)
- BRADY 1-1/2" x 15/64", Wire Marker, Wire Sleeve, Write On Legend, White (PS-125-150-WT-S)
- 3M Hardhat White (SWX00344-01)
- 3M Faceshield Mounting Bracket, For Use With Hard Hats and Faceshields Blue (82502-00000)
- 3M Hard Hat Replacement Brow-Pad (SFH-700-BP)
- 3M Peltor Hard Hat Guide Arms Assembly P3EG (P3EG-PK)
- 3M Clip, For Use With Hard Hats Transparent, 10 PK (46448-00000)
- 3M Chin Strap, For Use With 3M(TM) SecureFit(TM) X5000 Series Safety Helmets Black (X5-S4PTCS1)
- ERB SAFETY Repl 4-pt. Ratchet Suspension, I-505R (19428)
- 3M Head Protection