Shop All Automotive Wax
This Product is Discontinued
3M
Magnesium/Aluminum Polish (Discontinued)
Mfr # 39529
Zoro # G1322325
This Product is Discontinued
Key Features
- Container Type Tub
- pH 9.4
- Appearance Thick Liquid
- VOC Content Less Than 15%
- Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand 3M
- MFR # 39529
- Zoro # G1322325
- UPC # 00051131395299
- Country of Origin United States
- Category Automotive Wax
Dimensions
Container Size | 10 fl oz |
Details
Item | Magnesium/Aluminum Polish |
Container Type | Tub |
pH | 9.4 |
Appearance | Thick Liquid |
VOC Content | Less Than 15% |
Color | White |
For Use With | Vehicle Paint Surfaces |
Maximum pH Level | 9.4 |
Product Type | Polish |
Product Form | Liquid |
Description
Magnesium/Aluminum Polish, Product Type Polish, Container Type Tub, Container Size 10 fl oz, Product Form Liquid, Color White, Maximum pH Level 9.4, Number of Sheets Not Applicable, Roll Length Not Applicable, Sheet Length Not Applicable, Sheet Material Not Applicable, Sheet Width Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.